Shop All Portable Cooler Accessories
Logo Brands
Dallas Mavericks Black Camo 12oz Slim Can Coolie
Mfr # 706-S12C-X15B
Zoro # G310945777
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Undefined - See Creative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 706-S12C-X15B
- Zoro # G310945777
- UPC # 806293746973
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | Undefined - See Creative |
Description
Chill your 12 oz. slim cans in this double-wall stainless steel coolie and keep it cold for hours. The push-down rim creates a seal around the can that keeps your can secure. Remove the rim when not using a can for it to double as a cocktail tumbler.
- •Fits 12oz slim can
- •Can be used as a cocktail tumbler when rim is removed
- •Double-wall construction will keep your drink cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- NATIONAL HARDWARE 1.37 in. H Black Steel Thumb Gate Latch (N101-451)
- LEWIS LIFETIME TOOLS Sod PluggerPlanter (SP-33)
- MTD Cvr-Engine Shroud (731-13229)
- LOGO BRANDS Alabama 12oz Tie Dye Slim Can Coolie (102-S12C-51)
- LOGO BRANDS Minnesota Twins Flipside Powder Coat Slim Can Coolie (517-S12PC-34)
- LOGO BRANDS Chicago Bears Flipside Powder Coat Slim Can Coolie (606-S12PC-34)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- LOGO BRANDS Detroit Lions Flipside Powder Coat Slim Can Coolie (611-S12PC-34)
- LOGO BRANDS Mississippi Flipside Powder Coat Slim Can Coolie (176-S12PC-34)
- IGLOO Cup Dispenser Bracket (20016)
- Logo Brands Coolers & Hydration Packs