Shop All Portable Cooler Accessories
Logo Brands
Cincinnati 12oz Flipside Powdercoat Slim Can Coolie
Mfr # 121-S12PC-34
Zoro # G210944221
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 121-S12PC-34
- Zoro # G210944221
- UPC # 806293362203
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | Black |
Description
The Powder coated Slim Can Coolie keeps your favorite 12 oz. slim cans cold for hours. The durable Powder coated finish has a slightly textured feel that makes it easy to grip, while the double-wall stainless steel construction provides insulation with less condensation. A push-down rim creates a seal around the can to keep it secure, but is removable so the coolie doubles as a cocktail tumbler. It comes in your favorite team's colors and logos. The non-slip silicone base adds extra stability.
- •Fits 12oz Slim Cans
- •Powder coated finish
- •Fits into most cup holders
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Tent Pegs Abs Bright 12In 6 Pk (9312)
- AFTERMARKET One 1 New Bypass Hose Fits Massey Ferguson, Landini And Perkins Models (3637574M91-RAP)
- DAIDO OFFSET LINK#60 PK3 (THL60-3PK)
- AFTERMARKET Fuel Hand Primer Pump 81874144 (F1NN9A384BA)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- LOGO BRANDS San Francisco 49ers 12oz Colorblock Slim Can Coolie (627-S12C-11)
- LOGO BRANDS Atlanta Braves Flipside Powder Coat Coolie (503-SCOOLP-34)
- LOGO BRANDS St Louis Cardinals Flipside Powder Coat Coolie (527-SCOOLP-34)
- LOGO BRANDS New York Giants 12oz Colorblock Slim Can Coolie (621-S12C-11)
- LOGO BRANDS Kansas City Chiefs Flipside Powder Coat Slim Can Coolie (616-S12PC-34)
- LOGO BRANDS Minnesota Twins Flipside Powder Coat Slim Can Coolie (517-S12PC-34)
- Logo Brands Portable Cooler Accessories