Shop All Portable Cooler Accessories
Logo Brands
Chicago Bulls Black Camo 12oz Slim Can Coolie
Mfr # 704-S12C-X15B
Zoro # G210945037
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Undefined - See Creative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 704-S12C-X15B
- Zoro # G210945037
- UPC # 806293746966
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | Undefined - See Creative |
Description
Chill your 12 oz. slim cans in this double-wall stainless steel coolie and keep it cold for hours. The push-down rim creates a seal around the can that keeps your can secure. Remove the rim when not using a can for it to double as a cocktail tumbler.
- •Fits 12oz slim can
- •Can be used as a cocktail tumbler when rim is removed
- •Double-wall construction will keep your drink cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2L, 7 in. Wand One-hand Sprayer (419)
- RAPALA Small Lure Wrap *3-Pack (RLWRS)
- PRIMESOURCE BUILDING PRODUCTS 100Ct 6" 17Ga Bar Tie (BT176100R)
- IGLOO Cooler Water 2Gal Plstc (421)
- LOGO BRANDS Houston Texans Powder Block Coat Coolie (613-SCOOLP-54)
- LOGO BRANDS St Louis Cardinals 12oz Flashback Slim Can Coolie (527-S12C-55)
- LOGO BRANDS St Louis Cardinals Flipside Powder Coat Coolie (527-SCOOLP-34)
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- LOGO BRANDS Philadelphia Phillies Flipside Powder Coat Coolie (522-SCOOLP-34)
- LOGO BRANDS West Virginia Flipside Powder Coat Slim Can Coolie (239-S12PC-34)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- Logo Brands Portable Cooler Accessories