Shop All Drinking Glasses
Logo Brands
Chicago Bears 16oz Gameday Pint Glass
Mfr # 606-G16P-1
Zoro # G110946554
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 606-G16P-1
- Zoro # G110946554
- UPC # 806293978985
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN RECIPE Golden Recipe Yogi Trail Mix 6 oz., PK8 (7602)
- WILBUR CURTIS Brew Basket, Wire W/ Flaps Ru- (WC-3302)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- KOLPAK Door Gasket - Lh, 38-1/4" X 77" For - Part# Klp225171075 (KLP225171075)
- LOGO BRANDS Vegas Golden Knights 14oz Gameday Rocks Glass (874-G14R-1)
- LOGO BRANDS New York Yankees 16oz Gameday Pint Glass (520-G16P-1)
- LOGO BRANDS Maryland 16oz Gameday Pint Glass (167-G16P-1)
- LOGO BRANDS Boston Red Sox 16oz Gameday Pint Glass (505-G16P-1)
- LOGO BRANDS New England Patriots 16oz Gameday Pint Glass (619-G16P-1)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Curved Beverage Glass (504-G16CB-1)
- LIBBEY Libbey 20 oz. Heavy Base Glass Cooler, PK12 (158)
- Logo Brands Drinking Glasses