Shop All Drinking Glasses
Logo Brands
Boston Red Sox 16oz Scatter Pint Glass
Mfr # 505-G16P-23
Zoro # G710944509
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 505-G16P-23
- Zoro # G710944509
- UPC # 806293348320
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J16)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt015 (DT-015)
- BARKER Control Heat Well 82-0348 (304632)
- RUBBERMAID Lid 3600 Clear (3600L2)
- LOGO BRANDS San Francisco 49ers 16oz Gameday Stainless Curved Beverage (627-S16CB-1)
- LOGO BRANDS Miami Dolphins 16oz Flipside Powder Coat Curved Beverage (617-S16PB-34)
- LOGO BRANDS Florida Panthers 16oz Gameday Pint Glass (813-G16P-1)
- LOGO BRANDS Pittsburgh Steelers 16oz Gameday Pint Glass (625-G16P-1)
- LOGO BRANDS Boston Bruins 16oz Gameday Pint Glass (803-G16P-1)
- LOGO BRANDS Cleveland Browns 16oz Gameday Curved Beverage Glass (608-G16CB-1)
- ITI Red Wine Glass, 20 Oz, PK24 (4740)
- Logo Brands Drinking Glasses