Shop All Mugs & Tumblers
Logo Brands
Boston Celtics 14oz Relief Mug
Mfr # 702-C14RM
Zoro # G110945052
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kelly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 702-C14RM
- Zoro # G110945052
- UPC # 806293338246
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Kelly |
Description
Enjoy this 14 oz. concave ceramic mug featuring your favorite team's colors. A 3-D raised logo adds extra detail, along with a stripe around the bottom. Team name appears on the handle.
- •Holds up to 14 oz.
- •Team color interior
- •Elongated C-shape handle
- •Microwave and dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- CUISINART Food Processor Mini Prep (DLC-2ABC)
- INTERNATIONAL COMFORT PRO Switch Vent Pressure (1191552)
- VOLLRATH Squeeze Disher, 3.2 oz., SS, Ivory (47392)
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- LOGO BRANDS Dallas Cowboys 14oz Relief Mug (609-C14RM)
- LOGO BRANDS Pittsburgh Steelers 30oz Flipside Powder Coat Tumbler (625-S30PT-34)
- LOGO BRANDS Clemson 14oz Relief Mug (123-C14RM)
- LOGO BRANDS Illinois 14oz Relief Mug (151-C14RM)
- LOGO BRANDS Seattle Seahawks 15oz Stripe Mug (628-C15SM)
- LOGO BRANDS LSU 30oz Colorblock Stainless Tumbler (162-S30T-11)
- Logo Brands Mugs & Tumblers