24oz Black Soft Touch Dbl Wall Btl
Mfr # 999-S24SB-BLK
Zoro # G010945145
Key Features
- Body Color Black
Product Information
- Brand Logo Brands
- MFR # 999-S24SB-BLK
- Zoro # G010945145
- UPC # 197381209907
- Country of Origin China
- Category Reusable Water Bottles
Details
Body Color | Black |
Description
This durable 24 oz. Quencher Stainless Steel Bottle has a soft touch exterior and is made for all-day hydration. Double-walled and vacuum insulated, it features a no-spill, no-leak lid with a flip top spout and straw and keeps drinks cold for hours. The easy-carry handle and smooth coating makes for convenient sipping while on the go. Wide opening allows for easy fill. Made of high quality stainless steel that doesn't change the taste of your beverage. This twist on a classic stainless water bottle is a must-have for youth sports games, tailgates, picnics, boating, the beach or pool.
- •Holds up to 24oz
- •Double-wall construction will keep your drink cold for hours
- •Hand Wash Only
- •Features a no-spill, no-leak lid with flip top spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 21-3/8" L, 3" W (592-615)
- SPEEDCLEAN Spray Gun, Tight Access, Use with 29JA08 (SC-RCC-14)
- VALTERRA Valterra A04-5094 Adjustable EZ Hose Carrier - 50" to 94", White (A04-5094)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 12"L (30-2153)
- LOGO BRANDS Kentucky 34oz Native Quencher Bottle (159-S34QB-63)
- LOGO BRANDS Stephen F. Austin University 25oz Stainless Single Wall Flip Top Bottle (614772)
- LOGO BRANDS Minnesota Vikings 34oz Native Quencher Bottle (618-S34QB-63)
- LOGO BRANDS Philadelphia Eagles 34oz Native Quencher Bottle (624-S34QB-63)
- LOGO BRANDS Tennessee Titans 34oz Native Quencher Bottle (631-S34QB-63)
- LOGO BRANDS Los Angeles Lakers 34oz Native Quencher Bottle (713-S34QB-63)
- CAMELBAK VSS Water Bottle, Stainless Steel, 40 oz (1517005012)
- Logo Brands Reusable Water Bottles