Shop All Headsets
Logitech
Zone Vibe Wireless Binaural Over The Head Headset, Graphite
Mfr # 981-001198
Zoro # G908996204
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Graphite
- Includes USB C-A Adapter; USB-C Charging Cable; USB-C Receiver; Travel Bag; User Documentation
- For Use With Mobile; PC
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Color | Graphite |
Includes | USB C-A Adapter; USB-C Charging Cable; USB-C Receiver; Travel Bag; User Documentation |
For Use With | Mobile; PC |
Material | Foam |
Connecting Type | Bluetooth® |
Item | Headsets |
Wireless Technology | Bluetooth® 5.2 |
Headset Style | Over The Head |
Max. Wireless Range | 98 ft |
Talk Time | 18 h |
Headset Type | Binaural |
Earpiece Type | Ear Cushion |
Description
Offer employees an over-the-ear headset with modern design and comfort. Pending certification for Google Meet, Google Voice, and Zoom, Zone Vibe Wireless is made for video conferencing. Wireless reliability with a USB receiver protects against dropped calls. Multipoint Bluetooth enables easy switching between devices. Business-grade audio quality, lightweight design, and long battery life make Zone Vibe great for the office and perfect for working from home. Use Logitech Sync to ensure employees' Logitech video collaboration devices are healthy and up-to-date.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Apple iPad 10.2 8th/9th Generation 2019/2020/2021 (GGBIGLC340AP01A)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- ZORO SELECT Megaphone, Dia 8 1/2 In, Range 1 Mile (3YML9)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- LOGITECH H340 Corded Headset, USB, Black (981-000507)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- LOGITECH A20 Wireless Headset Gen2 Xb (939-001882)
- LOGITECH Zone Wireless Plus-MSFT Binaural Over-the-Head Headset, Black (981000858)
- LOGITECH USB Headset, High Performance, Black (LOG981000510)
- LOGITECH Logitech Zone Wireless Headset (981-000913)
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- Logitech Headsets