Shop All Keyboards
Logitech
Wrls Wave Combo MK550, 920002555
Mfr # 920-002555
Zoro # G5243787
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Keys 117
- System Requirements Windows XP, Windows Vista, or Windows 7, Windows 8, USB port, Internet connection
- Product Type Keyboard & Mouse
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Number of Keys | 117 |
System Requirements | Windows XP, Windows Vista, or Windows 7, Windows 8, USB port, Internet connection |
Product Type | Keyboard & Mouse |
Battery Included | Yes |
Description
An ergonomically designed keyboard with a Comfort Wave Design and a contoured laser mouse, the Logitech Wireless Wave Combo MK550 gives you a comfort curve without the learning curve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 60Ah, UB12600, I6 Internal Thread Terminal, AGM, Group 34 Type (40503)
- ERGOTECH 7Flex Single Monitor Arm (7FLEX-ETCN-104)
- ENERGIZER Energizer - Eveready Universal Energizer E2 Charger CHFC - R1 (CHFC (R1))
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- LOGITECH Keyboard, K270, Wrlss, Black (920-003051)
- LOGITECH Wireless Combo, Keyboard/Mouse, Black (920-004536)
- LOGITECH G713 Linear Gaming Wired Keybd (920-010670)
- LOGITECH MX Keys Mini Rose (920-010474)
- LOGITECH Combo, Mouse, Keyboard, Cord, MK120 (920002565)
- LOGITECH POP Keys Mchncl Wrls KB Cosm (920-011233)
- CHERRY AMERICAS Lt Gray 16 Usb/Ps2 Interface 104 Mx Bla (G80-1800LPCEU-0)
- Logitech Keyboards