Shop All Computer Mice
This Product is Discontinued
Logitech
Wireless Mouse, Right/Le, Red, M325 (Discontinued)
Mfr # 910-002651
Zoro # G6240416
Not eligible for select promotions
This Product is Discontinued
Key Features
- Connector Type USB 2.0
- Color Red
- Features Low Battery Indicator Light
- Compatible With Chrome OS™; Linux® 2.6 and Later; Mac® OS X 10.5 and Later; Windows® Vista™, 7, 8
- Corded/Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910-002651
- Zoro # G6240416
- UPC # 097855080608
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (1) AA |
Size | 2.24 x 3.86 x 1.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mouse |
Connector Type | USB 2.0 |
Color | Red |
Features | Low Battery Indicator Light |
Compatible With | Chrome OS™; Linux® 2.6 and Later; Mac® OS X 10.5 and Later; Windows® Vista™, 7, 8 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 3 |
Includes | Logitech® Unifying Receiver; (1) AA Battery; User Documentation |
Battery Included | Yes |
Product Type | Mouse |
System Requirements | USB Port, Operating Systems: Windows XP, Windows Vista, Windows 7, Mac OS X 10.5 or later, Linux kernel 2.6+ |
Frequency | 2.4 GHz |
Left/Right Hand Use | Left/Right |
Batteries Required | Yes |
Maximum Wireless Range | 30 ft |
Connectivity | Wireless |
Description
Mouse, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.