Shop All Computer Mice
Logitech
Wireless Mouse
Mfr # 910006491
Zoro # G512041833
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features 33 ft Wireless Range
- Number of Buttons 4
- Includes AA Battery, Logi Bolt USB Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910006491
- Zoro # G512041833
- UPC # 00097855170958
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | AA |
Overall Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless Mouse |
Color | Black |
Features | 33 ft Wireless Range |
Number of Buttons | 4 |
Includes | AA Battery, Logi Bolt USB Receiver |
Ergonomic Design | Yes |
Connection Type | USB |
Compatible Operating Systems | Android(TM) 8.0, Chrome OS(TM), Intel(R) Evo(TM), iPadOS(R) 14, Linux(R), macOS 10.15, Windows(R) 10, 11 |
Number of Batteries Required | 1 |
Mouse Tracking Technology | Optical |
Connectivity | Wireless |
Product Type | Mouse |
Description
Wireless Mouse, Ergonomic Design Yes, Black, Cable Length Not Applicable, Number of Buttons 4, Features 33 ft Wireless Range, Includes AA Battery, Logi Bolt USB Receiver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- BOGEN Angled Front Amplified Metal Box Speaker (AMBSL1)
- ASUS ROG Cetra True Wireless (ROGCETRATRUEWIRELESS)
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- LOGITECH M325S Wireless Mouse Silver (910-006824)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- LOGITECH Wirelss Mouse Collectn Bird (910006114)
- LOGITECH G502 Lightspeed Wireless Mouse (910005565)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- Logitech Computer Mice