Shop All Computer Mice
Logitech
Wireless Mouse
Mfr # 910006466
Zoro # G712041862
product price: $98.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 33 ft Wireless Range
- Number of Buttons 4
- Battery Size AA
- Includes AA Battery, Logi Bolt USB Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910006466
- Zoro # G712041862
- UPC # 00097855170927
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | AA |
Overall Height | 4 1/4 in |
Overall Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless Mouse |
Color | Black |
Features | 33 ft Wireless Range |
Number of Buttons | 4 |
Includes | AA Battery, Logi Bolt USB Receiver |
Product Type | Mouse |
Mouse Tracking Technology | Optical |
Connectivity | Wireless |
Connection Type | USB |
Number of Batteries Required | 1 |
Compatible Operating Systems | Android(TM) 8.0, Chrome OS(TM), Intel(R) Evo(TM), iPadOS(R) 14, Linux(R), macOS 10.15, Windows(R) 10, 11 |
Ergonomic Design | Yes |
Description
Wireless Mouse, Ergonomic Design Yes, Black, Cable Length Not Applicable, Number of Buttons 4, Features 33 ft Wireless Range, Includes AA Battery, Logi Bolt USB Receiver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Horn, Weatherproof, 8 In (SPC15)
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- LOGITECH G203 Ltsync Gming Mouse Lilac (910-005851)
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- LOGITECH Wireless Mouse M185 - Blue (910-003636)
- LOGITECH ERGO M575 Wrls Trackball Black (910005869)
- LOGITECH Mouse, Silver/Black, Wireless, Laser (LOG910001675)
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- Logitech Computer Mice