Shop All Keyboards
This Product is Discontinued
Logitech
Wireless Keyboard for Windows, Black (Discontinued)
Mfr # 920-004088
Zoro # G6240407
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Black
- Product Type Keyboard
- System Requirements USB Port, Operating Systems: Windows XP, Windows Vista, Windows 7
- Overall Width 15 in
- Compatible Operating Systems Windows(R) XP, Vista(TM), 7, 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 15 in |
Overall Height | 1 in |
Keyboard Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboard |
Color | Black |
Product Type | Keyboard |
System Requirements | USB Port, Operating Systems: Windows XP, Windows Vista, Windows 7 |
Compatible Operating Systems | Windows(R) XP, Vista(TM), 7, 8 |
Connectivity | Wireless |
Connection Type | USB |
Description
Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.