Shop All USB Hubs & Converters
Logitech
UC Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, White
Mfr # 986-000031
Zoro # G008995916
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- OEM/Compatible Compatible
- Depth 5.18"
- Width 6.3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 986-000031
- Zoro # G008995916
- UPC # 97855172792
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Depth | 5.18" |
Width | 6.3" |
Height | 3.34" |
Details
Promotion Restriction | Not eligible for promotion |
OEM/Compatible | Compatible |
Item | Docking Stations |
Color | White |
Connector/Port/Interface | USB-C |
For Use With | Laptops |
Includes | Power Supply; AC Power Cord; USB-C to USB-C Cable; User Documentation |
Description
Logi Dock connects and charges up to five USB peripherals and up to two monitors, eliminates desktop clutter and streamlines your home office so you can work more productively. By syncing your calendar with Logi Dock via Logi Tune, you can get informed of upcoming appointments, and join your meetings by simply pressing a button. The built-in speakerphone includes six beamforming microphones that capture your voice clearly while advanced algorithms reduce unwanted background noise. Indulge yourself with small but mighty speakers that deliver immersive audio, a powerful bass line and volume you can crank way up. Easily stream audio from your mobile devices to Logi Dock via Bluetooth. Logi Dock is compatible with common calling applications across most platforms and operating systems. Charge your PC or Mac through Logi Dock's USB-C upstream port, which delivers up to 100 W of power while safely charging laptops requiring 85 W or less. For private conversations, switch the audio from Logi Dock's speakerphone to your personal audio by turning on your Zone Wireless headset or inserting your Zone True Wireless earbuds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Thinstall In-Wall Box-Large;Ts525/Ts32 (TA500)
- BATTERY CLERK AJC® Panasonic LC-R127R2P1, LCR127R2P1 12V 8Ah UPS Battery (PANASONIC-LC-R127R2P1 LCR127R2P1)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Independence (ML75-12INT125)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- LOGITECH Teams Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, Graphite (986-000015)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- KENSINGTON UH7000C USB 3.0 7-Port Hub + Charging (K39123AM)
- ROCSTOR Portable 4 Port Usb C Hub - Usb-C To 4X (Y10A228-B1)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Hub (Type-C To 3-Port Type-A + Ethernet) (NUB-6013)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- Logitech USB Hubs & Converters