Shop All USB Hubs & Converters
Logitech
Teams Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, Graphite
Mfr # 986-000015
Zoro # G008995923
product price: $468.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Power Supply; AC Power Cord; USB-C to USB-C Cable; User Documentation
- Color Graphite
- For Use With Laptops
- Connector/Port/Interface USB-C
- OEM/Compatible Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 986-000015
- Zoro # G008995923
- UPC # 97855172815
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Depth | 5.18" |
Width | 6.3" |
Height | 3.34" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Power Supply; AC Power Cord; USB-C to USB-C Cable; User Documentation |
Color | Graphite |
For Use With | Laptops |
Connector/Port/Interface | USB-C |
OEM/Compatible | Compatible |
Item | Docking Stations |
Description
Logi Dock connects and charges up to five USB peripherals and up to two monitors, eliminates desktop clutter and streamlines your home office so you can work more productively. By syncing your calendar with Logi Dock via Logi Tune, you can get informed of upcoming appointments, and join your meetings by simply pressing a button. The built-in speakerphone includes six beamforming microphones that capture your voice clearly while advanced algorithms reduce unwanted background noise. Indulge yourself with small but mighty speakers that deliver immersive audio, a powerful bass line and volume you can crank way up. Easily stream audio from your mobile devices to Logi Dock via Bluetooth. Logi Dock is compatible with common calling applications across most platforms and operating systems. Charge your PC or Mac through Logi Dock's USB-C upstream port, which delivers up to 100 W of power while safely charging laptops requiring 85 W or less. For private conversations, switch the audio from Logi Dock's speakerphone to your personal audio by turning on your Zone Wireless headset or inserting your Zone True Wireless earbuds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- MIGHTY MAX BATTERY YTX20L-BS Replaces YUAM720BH BTX20L-BS Snowmobile Watercraft Battery (YTX20L-BS13)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- SABRENT RC3361 4-PORT USB 2.0 HUB with Power Switches (HB-UMLS)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- ADVANTECH Usb To Rs-422/485 Adapter, Isoalted, Db9 (BB-USO9ML4)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- Logitech USB Hubs & Converters