Shop All Camera Lenses & Lense Caps
Logitech
Tap Scheduler
Mfr # 952-000091
Zoro # G108999340
product price: $811.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$811.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.66"
- Max. Resolution 1280 x 800 dpi
- Power Source Ethernet
- Includes Documentation; Corner Mount Accessory; Mullion Mount; Multi-Surface Mount; Mounting Hardware
- Connector/Port/Interface Bluetooth®; Ethernet; Wi-Fi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 952-000091
- Zoro # G108999340
- UPC # 97855169990
- Country of Origin China
- Category Camera Lenses & Lense Caps
Dimensions
Depth | 3.66" |
Height | 13.62" |
Width | 9.72" |
Details
Promotion Restriction | Not eligible for promotion |
Max. Resolution | 1280 x 800 dpi |
Power Source | Ethernet |
Item | Camera Accessories |
Includes | Documentation; Corner Mount Accessory; Mullion Mount; Multi-Surface Mount; Mounting Hardware |
Connector/Port/Interface | Bluetooth®; Ethernet; Wi-Fi |
Color | Black |
Description
Make the most out of every meeting space by helping workers easily find the right room, whether that's checking room details to make sure it's the right place, or reserving a room for impromptu or scheduled meetings. With a spacious screen, and sleek, unobtrusive profile, was designed for easy viewing and usability. Clean cable management and included mounts allow to be professionally installed outside any meeting space, from phone booths to boardrooms to hangout nooks. Count on for reliable performance with durable components that are built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- MONOPRICE SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control (38159)
- ILC Replacement for Omron Bat-2000 (BAT-2000 OMRON)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- FOTODIOX Lens Mount Adapter - Adaptall Mount SLR Lens To Nikon F Mount SLR Camera Body (Tamron)
- FOTODIOX Pro Lens Mount Adapter - Pentax 645 Mount SLR Lens To Fujifilm X-Series Mirrorless Camera Body (P645-FXRF-P)
- TACTICALGEAR M-LOk Tripod Adapter - Black (MP MAG624-BLK)
- FOTODIOX Pro Lens Mount Adapter - Arri PL Mount Lens To Sony Alpha E-Mount Mirrorless Camera Body (PL-SnyE-P)
- HAMILTONBUHL Mini Tripod Camera Stand (TPOD18)
- FOTODIOX Lens Mount Adapter - Tamron Adaptall Mount SLR Lens To Sony Alpha E-Mount Mirrorless Camera Body (Tamron-SnyE)
- FOTODIOX Pro Lens Mount Adapter - To Micro Four Thirds Mount Mirrorless Camera Body (MIR-MFT-P)
- Logitech Camera Lenses & Lense Caps