Shop All Corded Speakers
This Product is Discontinued
Logitech
Speakers, Z200, Multimedia, Black (Discontinued)
Mfr # 980-000800
Zoro # G6359635
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Enclosure Color Black
- Color Black
- Height 9.5"
- Enclosure Material Plastic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 980-000800
- Zoro # G6359635
- UPC # 097855100528
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 9.5" |
Width | 3.5" |
Depth | 4.9" |
Overall Width (In.) | 5-29/32 in |
Overall Length (In.) | 9-3/4 in |
Overall Height (In.) | 8-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speaker |
Enclosure Color | Black |
Color | Black |
Enclosure Material | Plastic/Metal |
For Use With | Sound Systems |
Watt (RMS) | 5 W |
Weight (Lbs.) | 3 lb |
Indoor/Outdoor | Indoor |
Type | Indoor |
Features | LED Indicator |
Compatibility | Windows and Mac OS Computers, Smartphones, Tablets, MP3 Players |
Description
Speaker, Indoor, Overall Height (In.) 8 1/2 in, Overall Width (In.) 5 29/32 in, Overall Length (In.) 9 3/4 in, Enclosure Color Black, Enclosure Material Plastic/Metal, 5 W Watt (RMS), Weight (Lbs.) 3 lb, For Use With Sound Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.