Shop All Monitor Mounts & Brackets
Logitech
Rally MIC POD Table Mount, 952000002
Mfr # 952-000002
Zoro # G6776674
product price: $79.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Desk Mount
- Compatibility Logitech Rally Microphone Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 952-000002
- Zoro # G6776674
- UPC # 97855153197
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Desk Mount |
Compatibility | Logitech Rally Microphone Pod |
Description
RALLY MIC POD TABLE MOUNT
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- SAS SAFETY MSDS COMPLIANCE CENTER WALL MOUNT (SA6000-75)
- CRIMSON 9 Eazl Portable Stand For Ipad And Other Tablets (EAZLB)
- EZGENERATION Triple Monitor Mount With Desk Stand (EZ825531)
- TRIPP LITE Monitor Riser, Universal, 15-3/5"Wx11-1/4"Dx5-1/4"H, Black (TRPMR1612)
- Logitech Monitor Mounts & Brackets