Shop All Point-and-Shoot Cameras
Logitech
PTZ Pro 2, 960001184
Mfr # 960-001184
Zoro # G5448826
Free Shipping & Returns
Not eligible for select promotions
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.8"
- Depth 5.1"
- Width 5.2"
- Digital Zoom 10x
- Product Type Video Conferencing Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logitech
- MFR # 960-001184
- Zoro # G5448826
- UPC # 97855128249
- Country of Origin Unknown
- Category Point-and-Shoot Cameras
Dimensions
Height | 5.8" |
Depth | 5.1" |
Width | 5.2" |
Details
Promotion Restriction | Not eligible for promotion |
Digital Zoom | 10x |
Product Type | Video Conferencing Camera |
Description
Logitech PTZ Pro 2 camera delivers premium optics and life-like video calls to create the experience of sitting together in the same room, even if you are a thousand miles away. It sets a new standard for high-quality, professional video with brilliantly sharp image resolution, outstanding color reproduction,and exceptional 10x HD zoom.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- MOTOROLA Antenna, Type 450 to 485 MHz, 3" L (AAE20X503 ATU-6DS)
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- FOTODIOX Fotodiox VBatt-Chrgr-F130S Li-Ion V-Mount Battery & Charger Kit for Pro; FlapJack & Factor Series LED Light - 3.2 lbs (VBatt-Chrgr-F130S)
- MUDDY 14.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC100K)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- Logitech Point-and-Shoot Cameras