Shop All Computer Mice
This Product is Discontinued
Logitech
MX Master 3 for Business Wireless Mouse, 32.8 ft Wireless Range, Right Hand Use, Graphite (Discontinued)
Mfr # 910-006198
Zoro # G605695295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Bluetooth®; USB-C
- Color Graphite
- Features Low Battery Indicator Light
- Compatible With Android™ 8+; Chrome OS™; iPad® OS 13.4+; Linux®; MacOS® X 10.15+; Windows® 10+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910-006198
- Zoro # G605695295
- UPC # 97855169174
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | Rechargeable |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mice |
Connector Type | Bluetooth®; USB-C |
Color | Graphite |
Features | Low Battery Indicator Light |
Compatible With | Android™ 8+; Chrome OS™; iPad® OS 13.4+; Linux®; MacOS® X 10.15+; Windows® 10+ |
Corded/Wireless | Wireless |
Laser/Optical | MagSpeed |
Includes | USB Receiver; USB-C Charging Cable; User Documentation |
Number of Batteries | No |
Maximum Wireless Range | 32.8 ft |
Left/Right Hand Use | Right |
Batteries Required | Yes |
Description
Ultimate versatility, remarkable performance. Meet the compact mouse designed for mobile work—from home office to cafe to airport lounge. Designed for users with advanced, specialized workflow needs. Customize MX Master 3 for Business and configure every action for each unique workflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.