Shop All Computer Mice
This Product is Discontinued
Logitech
Mouse, Wireless, Optical, Black/Blue (Discontinued)
Mfr # LOG910001799
Zoro # G5673446
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Connector Type USB
- Color Black/Blue
- Compatible With Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8
- Corded/Wireless Wireless
- Laser/Optical Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logitech
- MFR # LOG910001799
- Zoro # G5673446
- UPC # 097855070098
- Country of Origin China
- Category Computer Mice
Dimensions
Height | 3 3/4 in |
Width | 1 3/4 in |
Battery Size | AA |
Length | 5 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | USB |
Item | Mouse |
Color | Black/Blue |
Compatible With | Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 4 |
Number of Batteries | 1 |
Includes | Battery |
Product Type | Mouse |
Number of Batteries Required | 1 |
Compatible Operating Systems | Mac(R) OS X 10.5 or Later, Windows(R) Vista(TM), Windows(R) 7, Windows(R) XP |
Connection Type | USB |
Mouse Tracking Technology | Optical |
Connectivity | Wireless |
Description
Mouse, Wireless, Optical, Compatible With Mac(R) OS X 10.5 and Later, Windows(R) XP, Vista(TM), 7, 8, USB Connector Type, Black/Blue, Number of Buttons 4, Height 3 3/4 in, Length 5 3/4 in, Width 1 3/4 in, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.