Shop All Computer Mice
Logitech
Mouse, Wired, Optical, Black
Mfr # LOG910001439
Zoro # G5723453
Not eligible for select promotions
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB
- Color Black
- Cable Length 6 ft
- Compatible With Mac(R) OS X, Windows(R) XP, Vista(TM), 7, 8
- Corded/Wireless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logitech
- MFR # LOG910001439
- Zoro # G5723453
- UPC # 097855060266
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Height | 1 1/2 in |
Width | 2 13/32 in |
Length | 4 13/32 in |
Battery Size | AA |
Size | 2.4 x 4.4 x 1.5 |
Overall Width | 2 3/8 in |
Overall Height | 1 1/2 in |
Description
Mouse, Corded, Optical, Ergonomic Design No, Compatible With Mac(R) OS X, Windows(R) XP, Vista(TM), 7, 8, USB Connector Type, Black, Cable Length 6 ft, Number of Buttons 3, Height 1 1/2 in, Length 4 13/32 in, Width 2 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY REPL. YUEYANG, ENDURING CB10-12 - 2 Pack (ML10-12MP2322)
- DURACELL DURA3PK 15V 303Battery (67448)
- NITECORE BB2 Rechargeable Air Duster for Cameras and Electronics (6952506495603)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- LOGITECH MX Anywhere 3S Wrls Mouse (910-006956)
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- LOGITECH Mouse, Wireless, Optical, Black (LOG910002225)
- LOGITECH Wireless Mouse M185 - Red (910-003635)
- LOGITECH Design Coll Wrls Mouse Cotton (910-007055)
- LOGITECH Mouse, Ergonomic, 4inWx5inDx4inH, Black/Silver (LOG910005447)
- ADESSO Wireless Optical Fabric Mouse, IMOUSES80L (IMOUSES80L)
- Logitech Computer Mice