Shop All Computer Mice
Logitech
Mouse, Black, Wireless, Laser
Mfr # LOG910001935
Zoro # G5742886
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type USB
- Color Black
- Features Low Battery Indicator Light
- Compatible With Mac(R) OS X 10.4 and Later;Windows(R) XP, Vista(TM), 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # LOG910001935
- Zoro # G5742886
- UPC # 097855068538
- Country of Origin China
- Category Computer Mice
Dimensions
Height | 1 5/8 in |
Width | 2 3/4 in |
Length | 4 1/4 in |
Battery Size | AA |
Overall Width | 2 3/4 in |
Overall Height | 1 5/8 in |
Size | 2.8 x 4.29 x 1.65 |
Description
Mouse, Wireless, Laser, Ergonomic Design No, Compatible With Mac(R) OS X 10.4 and Later;Windows(R) XP, Vista(TM), 7, USB Connector Type, Black, Cable Length Not Applicable, Number of Buttons 7, Height 1 5/8 in, Length 4 1/4 in, Width 2 3/4 in, Includes (2) AA Batteries, Personalizer Software CD, USB Receiver, Quick Start Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- ILC Replacement for Lithonia Elb1p201n2 (ELB1P201N2 LITHONIA)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- LOGITECH M325S Wireless Mouse Silver (910-006824)
- LOGITECH M220 SILENT Wrls Mouse Blk (910-006127)
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- LOGITECH G502X Lightspeed Wrls Mouse (910-006187)
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- LOGITECH MK235 Wrls Desktop, 920007897 (920-007897)
- LOGITECH Wireless Mouse M310 Blue, 910001917 (910-001917)
- Logitech Computer Mice