Shop All Webcams
Logitech
MeetUp, 1920 pixels x 1080 pixels, Graphite
Mfr # 960-001101
Zoro # G008997156
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution 1920 pixels x 1080 pixels
- Frame Rates 30 fps
- Operating System Compatibility Chrome OS™; Mac® OS 10.10 and Later; Windows® 7, 8.1, 10
- Includes 16 ft USB Cable; Table and Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Web Cameras/Webcams |
Resolution | 1920 pixels x 1080 pixels |
Frame Rates | 30 fps |
Operating System Compatibility | Chrome OS™; Mac® OS 10.10 and Later; Windows® 7, 8.1, 10 |
Includes | 16 ft USB Cable; Table and Wall Mount |
Features | Microphone |
Connectivity | USB |
Power Source | USB |
Color | Graphite |
Description
MeetUp is Logitech's premier Conference Cam is designed specifically for small conference rooms and huddle rooms. With a room-capturing, super-wide 120° field of view, MeetUp makes every seat at the table clearly visible. Motorized pan/tilt widens field of view even further-up to 175°. A low-distortion Logitech-engineered lens, UltraHD 4K optics, and three camera presets deliver remarkable video quality and further enhance face-to-face collaboration. MeetUp's integrated audio is optimized for huddle room acoustics and delivers an exceptional sound experience. Three horizontally-aimed beamforming mics and a custom-tuned speaker help ensure your meetings sound as great as they look. Humans have evolved to associate human voices with their visible images. MeetUp's front-of-room audio provides an intuitive and coherent listening experience. A compact all-in-one design minimizes cable clutter with USB plug-and-play and simply works right out of the box with any video conferencing software application and Cloud service-including the ones you already use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL AA Alkaline Battery, 48 PK (723443 - LR648B)
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- LOGITECH Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite (960-001414)
- LOGITECH Computer Webcam C270 with Microphone, Black (960-000694)
- LOGITECH C925e Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-001075)
- LOGITECH C505e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001385)
- LOGITECH Stream Cam Plus Graphite (960001280)
- LOGITECH C270 Webcam Black USB 20 1 Packs, Gray (LOG960000694)
- BZBGEAR SDIHDMI IP CAMERA 4K 25X BLK (BG-ADAMO-4K25X-B)
- Logitech Webcams