Shop All Computer Mice
Logitech
M170 Black Clamshell Mouse, 910004940
Mfr # 910-004940
Zoro # G6314297
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Height 1.4"
- Width 2.4"
- Depth 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910-004940
- Zoro # G6314297
- UPC # 97855124180
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.4" |
Width | 2.4" |
Depth | 3.8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mouse |
Description
Logitech Wireless Mouse M170 (Black) - Clamshell Version
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- PYLE Pyle Amplifier With Mic Input (PT110)
- BATTERY CLERK AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery (POWER PATROL-SLA1116 SLA 1116)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- LOGITECH G305 Lightspeed WrlssMouse Blk, 910005280 (910-005280)
- LOGITECH Wirelss Mouse Collectn Bird (910006114)
- LOGITECH Mouse, Silver/Black, Wireless, Laser (LOG910001675)
- LOGITECH Advanced Corded Mouse M500s, USB, Right Hand Use, Black (910-005783)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- VERBATIM Wireless 8-Button Deluxe Blue LED Mouse (Graphite) (98622)
- Logitech Computer Mice