Shop All Keyboards
Logitech
Keyboard/Mouse Set, Wireless, Optical
Mfr # LOG920002836
Zoro # G5536212
original price:
$73.47
42% off
new price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Wireless Wireless
- Laser/Optical Optical
- Connector Type USB
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 3/4 in |
Height | 7 2/5 in |
Length | 18 in |
Keyboard Length | 17 1/2 in |
Overall Width | 7 1/4 in |
Overall Height | 3/4 in |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboard and Mouse Set |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Connector Type | USB |
Color | Black |
Compatible With | Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP |
Features | Scroll Wheel and 30 ft Wireless Range |
Ergonomic Design | No |
Number of Buttons | 115 |
Includes | (2) AAA Batteries (Keyboard), AA Battery (Mouse), USB Receiver |
Connection Type | USB |
Product Type | Keyboard and Mouse Set |
Mouse Tracking Technology | Optical |
Compatible Operating Systems | Windows(R) XP, Vista(TM), 7, 8 |
Connectivity | Wireless |
Description
Keyboard and Mouse Set, Wireless, Optical, Ergonomic Design No, Compatible With Windows(R) 7, Windows(R) Vista(TM), Windows(R) XP, USB Connector Type, Black, Cable Length Not Applicable, Number of Buttons 115, Height 7 2/5 in, Length 18 in, Width 2 3/4 in, Includes (2) AAA Batteries (Keyboard), AA Battery (Mouse), USB Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-12350 PS12350 12V 35Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12350 PS12350)
- BATTERY CLERK AJC® Universal Power UB645 (D5733) 6V 4.5Ah Sealed Lead Acid Battery (UNIVERSAL POWER GROUP-UB645 (D5733))
- BRAINBOXES LTD Ethernet 5 Port Switch (SW-005)
- ILC Replacement for Spykee Erector Wi-fi Robot (ERECTOR WI-FI ROBOT SPYKEE)
- LOGITECH Keyboard, Black, Wired (LOG920002478)
- LOGITECH K845 Mech Illumin Kybrd Red (920-009859)
- LOGITECH Combo, Mouse, Keyboard, Cord, MK120 (920002565)
- LOGITECH POP Key wireless emoji Mech KB (920-010709)
- LOGITECH MX Keys Mini Rose (920-010474)
- LOGITECH G713 Linear Gaming Wired Keybd (920-010670)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- Logitech Keyboards