Shop All Computer Mice
Logitech
G703 Lightspeed Gaming Mouse, 910005638
Mfr # 910-005638
Zoro # G6305942
original price:
$110.99
9% off
new price: $100.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910-005638
- Zoro # G6305942
- UPC # 97855147936
- Country of Origin Unknown
- Category Computer Mice
Details
Promotion Restriction | Not eligible for promotion |
Description
G703 LIGHTSPEED Wireless Gaming Mouse (with HERO 16K Sensor). Logitech G703 LIGHTSPEED Gaming Mouse meets the next-gen HERO 16K sensor for precise gameplay and 10X the battery efficiency of previous generations. HERO 16K Sensor: our most advanced, with 1:1 tracking, 400+ IPS, and 100-16,000 max DPI sensitivity plus zero smoothing, filtering, or acceleration, and 10x power efficiency of previous gen LIGHTSPEED Wireless: pro-level responsiveness and connectivity for long lasting, high performance gameplay with a weight of 95 g and battery life for up to 35 hours of continuous play with default LIGHTSYNC RGB lighting. POWERPLAY wireless charging: Never worry about your battery life again. Add the POWERPLAY wireless charging system to keep G703 and other compatible G mice charged while at rest and at play. POWERPLAY Wireless Charging System sold separately Supreme Comfort and Quality: brings together comfort, durability, and performance with comfortable design, rubber side grips, 10 g optional weight, and 6 programmable buttons for a customizable gaming experience. Advanced Button Technology: metal-spring button tensioning keeps primary left and right buttons poised to trigger with less force, for exceptional button feel, response, and consistency every time LIGHTSYNC RGB: full-spectrum lighting responds to in-game action, audio, and screen color; customize lighting effects from 16.8M colors with G HUB gaming software, and sync across G gear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell Battery, 2032, Lithium, 3V, Pack of 4 (2032BP-4)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- ILC Replacement for HTC ONE S (ONE S HTC)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- LOGITECH M325S Wireless Mouse Blue (910-006829)
- LOGITECH MX Anywhere 3S Wrls Mouse (910-006956)
- LOGITECH G502X Wired Gaming Mouse (910-006136)
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- LOGITECH Wireless Mouse M310 Blue, 910001917 (910-001917)
- LOGITECH PRO Wireless Gaming Mouse, 910005270 (910-005270)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- Logitech Computer Mice