Shop All Webcams
This Product is Discontinued
Logitech
Computer Webcam HD C310, Black (Discontinued)
Mfr # 960000585
Zoro # G6405799
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Black
- Megapixels 1 Mpixel
- Resolution 1280 pixels x 720 pixels
- Length 5 ft
- Weight 0.609 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Megapixels | 1 Mpixel |
Item | HD C310 Portable Webcam,5MP,Black |
Resolution | 1280 pixels x 720 pixels |
Weight | 0.609 lbs |
Description
HD C310 Portable Webcam,5MP,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.