Shop All Keyboards
Logitech
Combo, Mouse, Keyboard, Cord, MK120
Mfr # 920002565
Zoro # G5995208
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes USB Receiver
- Product Type Keyboard and Mouse Set
- Overall Width 17 3/4 in
- Overall Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 17 3/4 in |
Overall Height | 7/8 in |
Keyboard Length | 17 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Keyboard and Mouse Set |
Color | Black |
Includes | USB Receiver |
Product Type | Keyboard and Mouse Set |
Compatible Operating Systems | Linux(R) 2.6 or Later, Windows(R) XP, Vista(TM), 7, 8, 10 |
Connectivity | Wireless |
Connection Type | USB |
Mouse Tracking Technology | Optical |
Description
Keyboard and Mouse Set, Black, Includes USB Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Twisstop Phone Cord, 25' Long, Black Cord/Twisstop (SOF03201)
- SQUIDS BY ERGODYNE 3386 Black Arm Band ID Badge Holder, 10PK (3386PK10)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- ILC Replacement for Dell Latitude E6330 (LATITUDE E6330 DELL)
- LOGITECH Combo Touch KB Folio ipad10.9 (920-011433)
- LOGITECH G713 Linear Gaming Wired Keybd (920-010670)
- LOGITECH G513 RGB Kybd Gx Brown Switchs (920-009322)
- LOGITECH K650 Signature Wrls KB Wht (920-010962)
- LOGITECH K585 Slim Device Keyboard Rose (920-011477)
- LOGITECH POP Key wireless emoji Mech KB (920-010709)
- STORM INTERFACE USB Keyboard with T-Ball, 63 Key, IP65, USB (2200 KEYBOARD)
- Logitech Keyboards