Shop All Webcams
Logitech
C925e/Zone Wired Personal Video Collaboration Kit, 1920 x 1080 pixels, Graphite
Mfr # 991-000341
Zoro # G208997154
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution 1920 pixels x 1080 pixels
- Connectivity USB
- Includes Travel Bag for Headset; USB-A Adapter; User Documentation
- Power Source USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cord Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Resolution | 1920 pixels x 1080 pixels |
Item | Web Cameras/Webcams |
Connectivity | USB |
Includes | Travel Bag for Headset; USB-A Adapter; User Documentation |
Power Source | USB |
Frame Rates | 30 fps |
Operating System Compatibility | Mac® OS X 10.7 and Later; SUSE™ Linux® 11 SP2; Windows® 8 and Later |
Features | Microphone |
Color | Graphite |
Description
The Logitech C925e/Zone Wired Kit combines an essential HD webcam with a USB headset designed for noisy workspaces at a price that's right for large-scale deployment. Business-quality 1080p HD video paired with exceptional audio from Zone Wired is ideal for video calls from any personal workspace. Zone Wired provides a noise-canceling mic that isolates voice from distracting background sounds for clearer conversations. C925e automatically improves visual quality in backlit and low-light environments for beautiful video in any location. Business certifications from Microsoft, Google, Zoom and others ensure seamless integration with existing infrastructure while simple, intuitive controls support enthusiastic adoption.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-186-sw1 (RAM-VB-186-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- ILC Replacement for CSB Fr1270f2 Battery (FR1270F2 BATTERY CSB)
- LOGITECH C505e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001385)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- LOGITECH C270 Webcam Black USB 20 1 Packs, Gray (LOG960000694)
- LOGITECH BRIO Ultra HD Webcam, 1920 pixels x 1080 pixels, Black (960-001105)
- LOGITECH Computer Webcam C270 with Microphone, Black (960-000694)
- LOGITECH MeetUp, 1920 pixels x 1080 pixels, Graphite (960-001101)
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- Logitech Webcams