Shop All Webcams
Logitech
Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite
Mfr # 960-001414
Zoro # G108997155
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution 1920 pixels x 1080 pixels
- Color Graphite
- Includes USB-C Cable; User Documentation
- Features Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Resolution | 1920 pixels x 1080 pixels |
Item | Web Cameras/Webcams |
Color | Graphite |
Includes | USB-C Cable; User Documentation |
Features | Microphone |
Connectivity | USB |
Operating System Compatibility | Chrome OS™; Mac® OS 10.15 and Later; Windows® 10 and Later |
Frame Rates | 30 fps |
Megapixels | 2 Mpixels |
Power Source | USB-C |
Description
Give employees a simple-to-use webcam for better collaboration. Brio 305 is a 1080p webcam certified for Microsoft Teams, Zoom, and Google Meet for a reliable meeting experience. High resolution, auto light correction, and a noise reducing mic allow employees to be clearly seen and heard. An easy-to-use privacy shutter protects employees' privacy. Made by the market leader in webcams, Brio 305 can be deployed with confidence. It also works with your entire IT ecosystem and can be managed and updated remotely through Logitech Sync.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES GetPower Charge and Sync Cable, USB-A, USB-C, 3 ft L (GP-USB-USBC)
- VIKING Viking E-1600-30A-EWP E-1600-30A with Enhanced Weather Protect (E-1600-30A-EWP)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- LOGITECH C920E Hd 1080P Webcam (960-001384)
- LOGITECH C930e HD Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-000971)
- LOGITECH MeetUp, 1920 pixels x 1080 pixels, Graphite (960-001101)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- LOGITECH Brio 505 Webcam, 1920 pixels x 1080 pixels, Graphite (960-001411)
- LOGITECH BRIO Ultra HD Webcam, 1920 pixels x 1080 pixels, Black (960-001105)
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- Logitech Webcams