Shop All Computer Mice
Logitech
Advanced Corded Mouse M500s, USB, Right Hand Use, Black
Mfr # 910-005783
Zoro # G902696162
product price: $42.99
/ea
Not eligible for select promotions
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB
- Color Black
- Cable Length 70.86"
- Compatible With Chrome OS™; Linux® Kernel 2.6 and Later; Mac® OS X 10.12 and Later; Windows® 7, 8, 10 and Later
- Corded/Wireless Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logitech
- MFR # 910-005783
- Zoro # G902696162
- UPC # 97855155542
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 70.86" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | USB |
Item | Mice |
Color | Black |
Compatible With | Chrome OS™; Linux® Kernel 2.6 and Later; Mac® OS X 10.12 and Later; Windows® 7, 8, 10 and Later |
Corded/Wireless | Wired |
Laser/Optical | Optical |
Number of Buttons | 7 |
Weight | 6.73 lbs |
Left/Right Hand Use | Right |
Description
M500s takes your work to the next level with hyper-fast scrolling and seven configurable shortcut buttons. The full-sized, perfectly sculpted design combines comfort and precision for a smarter, faster work experience. Now with adjustable dpi and Logitech OPTIONS software.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- EMERALD Tilt TV Wall Mount For 32"-72" TVs (SM-918-9369)
- ILC Replacement for Genesis Np2.3-12fr Battery (NP2.3-12FR BATTERY GENESIS)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-28)
- LOGITECH G403 Hero Gaming Mouse Black, 910005630 (910-005630)
- LOGITECH Mouse, Wireless, Optical, Black (LOG910002225)
- LOGITECH MX Master 3S Wrls Mouse BOLT (910-006558)
- LOGITECH Wireless Mouse M310 Blue, 910001917 (910-001917)
- LOGITECH MX Anywhere Mouse 3s Pale Grey (910-006926)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- Logitech Computer Mice