Logitech

910-002650 M325 Wireless Mouse, Blue


product price: $65.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Logitech wireless mouse delivers a better mix of precision and comfort with designed-for-web scrolling. With advanced optical tracking, micro-precise scrolling makes reading your facebook, shopping online or scrolling through google searches easier. Plus, tilting the wheel moves you backward or forward on the web. Designed to improve your online experience, the wheel also helps perfect scrolling when you're using other applications, such as microsoft office or adobe pdf. Wireless mouse m325 features a contoured shape and textured rubber grips. With up to 18 months of battery life, it virtually eliminates the hassle of changing batteries. Smart sleep mode saves power while an indicator light eliminates surprises. Tiny, unifying nano-receiver stays in your laptop and gives you a reliable connection using advanced 2.4 ghz wireless technology with virtually no delays or dropouts. The accommodating design lets you easily add up to five more compatible wireless devices to the same receiver. system requirements usb port, operating systems: windows xp, windows vista, windows 7, mac os x 10.5 or later, linux kernel 2.6+ includes m325 mouse nano receiver 1 x aa battery (already installed) user documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.