Shop All Balloons & Accessories
Loftus International
Loftus International A1-6687 28 in. Red Curve Balloon
Mfr # A1-6687
Zoro # G404167252
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loftus International
- MFR # A1-6687
- Zoro # G404167252
- UPC # 26635166874
- Country of Origin China
- Category Balloons & Accessories
Description
Loftus Novelty offers Balloons, Morphsuits, Party Supplies & Favors and Push Animals etc. No matter what you are celebrating, we have the best party supplies you could ever want when you are throwing the best party ever.
Features- Red curve
- Air-filled/valved
- Color: Red
- Length: 28 in.
- Size: 10" X 28"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Ambidextrous, Tip Shape: Blunt (18001)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Purple 12PK (AVE24060)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- LOFTUS INTERNATIONAL 18 in. Wedding Wishes Bells VLP HX Party Balloon (A3-2777)
- LOFTUS INTERNATIONAL 19 in. Patriotic Star Shape Balloon (A0-5935)
- LOFTUS INTERNATIONAL Loftus International A3-2449 18 in. Happy Ladybug Junior Shape Party Balloon (A3-2449)
- LOFTUS INTERNATIONAL Metallic Blue Magic Small Arch Balloon (A0-4818)
- LOFTUS INTERNATIONAL Loftus International B3-5176 36 in. Woodland Raccoon Balloon (B3-5176)
- LOFTUS INTERNATIONAL Dallas Cowboys Helmet Super Shape Balloon (A2-6299)
- LOONBALLOON Dinosaur TRICERATOPS STEGOSAURUS T-REX APATOSAURUS 4 Party Mylar BALLOONS Set (LB-Dinosaur-4x)
- Loftus International