No Product Image Available
Lodge

MITTMT 15'' Max Temp Black Oven Mitt


product price: $30.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Featuring a heavy-duty Pyrotex outer fabric to resist scorching and burning this Lodge MITTMT Max Temp black oven mitt keeps you protected from hot surfaces and radiant heat. This oven mitt's steam barrier combines with a heavy cotton batting and thick terry lining to provide heat protection up to 450 degrees Fahrenheit. At the same time the rich black color ensures it maintains a professional appearance through everyday wear and tear making it great for display cooking applications.This oven mitt is perfect for restaurants bakeries pizzerias and caterers. The extreme temperature resistance assures safety while the ample length covers wrists for added protection. For easy out-of-the-way storage this oven mitt also has a convenient hanging loop ensuring easy access without taking up counter or drawer space.Overall Dimensions:Length: 15 3/4''Width: 8 1/2''Height: 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.