Shop All Cookware
Lodge Manufacturing
Red Dutch Oven 6Qt
Mfr # EC6D43
Zoro # G8653859
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Diameter 10.8"
- Depth 4.5"
- Features Easy Clean, Odor Resistant, Refrigerator Safe, Heat Retention, Hand Wash, Freezer Safe, Chip Resistant, Stove Top Safe, Non-reactive
- Finish Gloss, Porcelain Enamel, Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lodge Manufacturing
- MFR # EC6D43
- Zoro # G8653859
- UPC # 75536462431
- Country of Origin China
- Category Cookware
Dimensions
Diameter | 10.8" |
Depth | 4.5" |
Details
Item | Cookware |
Material | Cast Iron |
Color | Graduated Red |
Features | Easy Clean, Odor Resistant, Refrigerator Safe, Heat Retention, Hand Wash, Freezer Safe, Chip Resistant, Stove Top Safe, Non-reactive |
Finish | Gloss, Porcelain Enamel, Matte |
Application | Simmering, Baking, Marinating, Cooking, Braising, Sauteing |
Volume | 1.50 gal |
Kitchenware Type | Dutch Oven |
Dutch Oven Volume | 1.50 gal |
Description
A flawless pairing of form and function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF-MATE Chef-Mate Hot Dog Chili Sauce With Meat 108 oz. Can, PK6 (10050000051585)
- HOME BASICS 12 x 16 Marble Cutting Board, White (CB45249)
- ALLPOINTS Fish Bone Pliers (185346)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802SS)
- LODGE MANUFACTURING 12PreSeason CI Skillet (L10SK3)
- LODGE MANUFACTURING Cast Iron Grill Pan (L8GP3)
- LODGE MANUFACTURING Griddle Reversable (LDP3)
- LODGE MANUFACTURING 1012PreSeason Griddle (L9OG3)
- LODGE MANUFACTURING 612 CI Skillet (L3SK3)
- LODGE MANUFACTURING Dutch Ovens Lodge Cast Iron W/ (L12DO3)
- HAMILTON BEACH Hamilton Beach 6849954 8 qt. Black Plastic Insulated Slow Cooker Bag (6849954)
- Lodge Manufacturing Cookware