Lodge

Lodge L3SK3 6.5" Black Round Cast Iron Skillet


product price: $33.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lodge
  • MFR # L3SK3
  • Zoro # G303771031
  • UPC #
    75536300306
  • Country of Origin China
  • Category Cookware

Description

  • Durable cast iron skillet
  • Even heating is perfect for golden, tender, perfectly pan-fried chicken, slow-simmering roasts, stews, soups, crispy-crusted cornbread, frying, saut ing, and roasting
  • Easy to clean and store
  • 6-.50" x 1-.25"
  • 3 lbs
  • Length: 11.5
  • Width: 0.25
  • Height: 6.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.