Shop All Grill Accessories
Lodge
Lodge 8061618 4 in. Grill Basket
Mfr # 8061618
Zoro # G303713246
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lodge
- MFR # 8061618
- Zoro # G303713246
- UPC # 75536345031
- Country of Origin China
- Category Grill Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Specifications- Primary Material: Cast Iron
- Handle Material: Cast Iron
- Heat Resistant Handles: No
- Handle Length: 4"
- Dishwasher Safe: No
- Country of Origin: United States of America
- Handle Type: Dual
- Weight: 6.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER 5 PSI Regulator with Timer, Type 1 Connection, Male Pipe Thread (45033)
- BOSCH Robert Bosch Tool Gw Division 300GPJ Power Jet Wand (300GPJ)
- WESTCOTT MultiPurpose Personal Trimmer, 10 Sheet (15804)
- A.R. NORTH AMERICA Nozzle Soap, 1/8m (H1/8U-6540)
- LODGE SCRAPER PAN & GRILL 2PK (SCRAPERCOMBO)
- LODGE Lodge 8993198 3.5 x 0.5 in. Rust Eraser (8993198)
- LODGE Lodge 3.5 x 0.5 in. Rust Eraser (LO9095)
- LODGE Lodge 6.25 in. Burger Press (LO9096)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- BAYOU CLASSIC BREW PADDLE 24"" SS (1051)
- HOLLAND BAR STOOL CO 60" Notre Dame (ND) Grill Cover (GC60ND-ND)
- Lodge Grill Accessories