No Product Image Available
Lodge

ASFPH41 6 1/2'' x 6 1/2'' Red Silicone and Black Fabric Pot Holder with Pocket


product price: $20.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring an extra layer of safety to your kitchen operations with this Lodge ASFPH41 6 1/2'' x 6 1/2'' red silicone and black fabric pot holder with pocket! Made of heat-resistant silicone you can count on this pot holder to protect surfaces from temperatures up to 450 degrees Fahrenheit and your hands from temperatures up to 350 degrees Fahrenheit. The silicone surface is also non-slip to prevent accidents while carrying hot pots and pans. Plus the pocket design and inner fabric lining provide extra protection and a more secure grip. With a convenient hanging loop this pot holder is easy to hang up for sanitary storage when not in use. This makes cleaning up after a long day and preparing for the next rush easier and more convenient than ever.Lodge is dedicated to providing you with the best quality products possible and has been since 1896. Use this Lodge product to show the same dedication in your kitchen and with your employees. Its traditional shape and function combined with an innovative and modern design work to protect your employees and guests while keeping the expense to you at a minimum. Whether you're using it to protect employees in the kitchen or guests in the dining room when serving oven-to-table fare this Lodge silicone pot holder is a must-have addition to any establishment.Overall Dimensions:Length: 6 1/2''Width: 6 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.