No Product Image Available

Lodge

AS6S41 Red 6'' x 6'' Silicone Pot Holder


product price: $8.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring an extra layer of safety to your kitchen operations with this Lodge AS6S41 red 6'' x 6'' silicone pot holder! Made of heat-resistant silicone you can count on this pot holder to protect your hands in temperatures up to 250 degrees Fahrenheit. The silicone surface is also non-slip to prevent unwanted accidents while carrying hot pots and pans. Plus the vibrant red color is sure to complement your venue whether you use it in the kitchen or front of the house. At the end of the day this pot holder is dishwasher safe unlike canvas or other woven pot holders and can simply be set in the warewashing rack with the rest of your kitchen tools and servingware. This makes cleaning up after a long day and preparing for the next rush easier and more convenient than ever.Lodge is dedicated to providing you with the best quality products possible and has been since 1896. Use this Lodge product to show the same dedication in your kitchen and with your employees. Its traditional shape and function combined with an innovative and modern design work to protect your employees and guests while keeping the expense to you at a minimum. Whether you're using it to protect employees in the kitchen or guests in the dining room when serving oven-to-table fare this Lodge silicone pot holder is a must-have addition to any establishment.Overall Dimensions:Length: 5 7/8''Width: 5 7/8''Height: 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.