Shop All Winch Cables
Lodar
Wireless Winch Remote Control, 6 Function
Mfr # 92106-8
Zoro # G4039917
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Customize
- Operating Range 200 ft
- Number of Functions 6
- Switch Type Push Button With Emergency Stop
- Includes Handheld Remote, Receiver With Wiring Harness and Glands, Lanyard and Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lodar
- MFR # 92106-8
- Zoro # G4039917
- Country of Origin United Kingdom
- Category Winch Cables
Dimensions
Cord Length | Wireless |
Details
Item | Wireless Winch Remote Control |
Functions | Customize |
Operating Range | 200 ft |
Number of Functions | 6 |
Switch Type | Push Button With Emergency Stop |
Includes | Handheld Remote, Receiver With Wiring Harness and Glands, Lanyard and Cover |
For Use With | Electric or Hydraulic Winch With 12V Start Up Solenoids |
IP Rating | IP54 |
Maximum Input Voltage | 24 V DC |
Controls | Push Button Handheld |
Product Type | Remote Control |
Connection Type | Wireless |
Description
Wireless Winch Remote Control, Product Type Remote Control, Connection Type Wireless, Controller Cord Length Not Applicable, Number of Functions 6, Functions Customize, Operating Range 200 ft, Maximum Input Voltage 24 V DC, Includes Handheld Remote, Lanyard and Cover, Receiver with Wiring Harness and Glands, Controls Push Button Handheld, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK5 (55ET73)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- SNAP-LOC Cargo Strap, Cam Buckle, 8 ft., 500 lb. (SLTHS108CR)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- SUPERWINCH Wire Winch Rope (89-24640)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- STARKE Replacement Wire Rope, 10.2 mm, 25Ft. (SBD-10WR-25)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- Lodar Winch Cables