Shop All Construction Adhesives
Loctite
Wood Glue, Tan, 1 qt
Mfr # 1451588
Zoro # G800537000
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 qt
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1451588
- Zoro # G800537000
- UPC # 79340687455
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 qt |
Details
Item | Wood Glue |
Color | Tan |
Description
Loctite PL Premium Polyurethane Construction Adhesive 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 5/8 In. Wide x 36 Yards Long, Black (PPTB-5/8)
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 10 oz (1421941)
- LOCTITE Construction Adhesive, All Purpose Series, White, 32 oz, Trigger Spray Bottle (1589346)
- LOCTITE Const Adhsv Dk Gry 9Oz (2292244)
- LOCTITE 50 Ml. 352 Uv Light Cure Adhesive (442-35241)
- LOCTITE Construction Adhesive, Tan, 4 fl oz, Tube (1451588)
- LOCTITE Power Grab Construction Adhesive 9 oz (2442595)
- LOCTITE Adhesive Foamboard Voc 10Oz (1421941)
- Loctite Construction Adhesives