Shop All Repair Putties
Loctite
White/Yellow Nordbak® Brushable Ceramic Epoxy, 6 lb. Kit
Mfr # PC 7227
Zoro # G7116405
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Epoxy
- Size 6 lb
- Color Gray
- Container Type Can
- Series PC 7227 GY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # PC 7227
- Zoro # G7116405
- UPC # 079340987326
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 6 lb |
Description
Surface Protective Coating, Container Type Can, Coverage 8.8 sq ft, Cure Method Ambient, Cured Color Gray, Working Time 30 min, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 225 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- LOCTITE POWER GRAB All Purpose Synthetic Latex All Purpose Construction Adhesive 9 oz (2022554)
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- LOCTITE Gray Fixmaster® Steel Putty, 1 lb. Kit (219292)
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- LOCTITE Fixmaster® Aluminum Liquid Epoxy, 1 lb. Kit (235614)
- LOCTITE Gray Fixmaster® Fast Set Steel Putty, 1 lb. Kit (219293)
- LOCTITE Nordbak® White Brushable Ceramic Epoxy (209668)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- Loctite Repair Putties