Shop All Gasket Sealants
Loctite
Watertight in 2 hrs., Fast Dry Gasket Sealant, 300 mL, Clear, Temp Range -40 to 250 Degrees F
Mfr # 1311327
Zoro # G3263452
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 300 mL
- Substrates Aluminum, and Wallboard, Ceramics, Enamel, Fiberglass Composites, Glass, Porcelain, Stainless Steel, Wood
- Temp. Range -40 to 250 Degrees F
- Sealant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1311327
- Zoro # G3263452
- UPC # 079340438682
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size and Type | 10.14 fl oz Cartridge |
Container Size Range | 5.1 oz to 16 oz |
Description
Gasket Sealant, Color Clear, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Aluminum, Ceramic, Enamel, Fiberglass Composites, Glass, Porcelain, Stainless Steel, Wallboard, Wood, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- ROADPRO Electrical Tape, Black, .75x60ft. (RPHH-808)
- DOW Glass & Metal Sealant, 624.3 oz, Pail, Clear, Silicone Elastomer Base (2468379)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- LOCTITE Gasketsealant, Hightemp (226654)
- LOCTITE Anaerobic Gasket Sealant, 1.4"x 2.1"x 6", Red, Temp Range -65 to 300 Degrees F (2096064)
- LOCTITE Fast Dry, Rigid Cure Gasket Sealant, 7 oz, Reddish Brown, Temp Range -65 to 400 Degrees F (234887)
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 90 mL, Black, Temp Range -65 to 500 Degrees F (743912)
- LOCTITE RTV Silicone Sealant, 190 mL, Black, Temp Range -65 to 450 Degrees F (743519)
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- Loctite Gasket Sealants & Makers