Shop All Instant Adhesives
Loctite
Ultra Gel Control Super Glue, Clear, 0.14 fl oz
Mfr # LOC1363589
Zoro # G907480179
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Container Size 0.14 fl oz
- Color Clear
- Type Super Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # LOC1363589
- Zoro # G907480179
- UPC # 79340686076
- Country of Origin Ireland
- Category Instant Adhesives
Dimensions
Container Size | 0.14 fl oz |
Details
Item | Ultra Gel Control Super Glue |
Application | Multipurpose |
Color | Clear |
Type | Super Glue |
Description
With a rubberinfused formula, Ultra Gel Control Super Glue resists jarring and impact The specially formulated, rubbertoughened, instant adhesive resists impact, shock, vibration and temperature extremes It is resistant to moisture and freezing temperatures Ideal for bonds subject to daily use and harsh conditions, even outdoors Use on metal, rubber, ceramics, wood, leather, paper and plastics Durable super glue also gives you more time to align pieces before the glue takes hold It dries clear and sets without clamping Gel glue comes in a patented, sidesqueeze design for maximum control and airtight storage
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall Mesh Tape, 2 In x 300 ft, Neutral (13A758)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M Urethane Adhesive, 2000NF Series, Clear, 5 gal, Pail (2000NF)
- LOCTITE Super Glue, 0.11 oz, Dries Clear, PK3 (1710908)
- LOCTITE Spray Adhesive, Orange, 148.5 lb, Cylinder (2627062)
- LOCTITE Instant Adhesive, 416 Series, Clear, 1 oz, Bottle (135452)
- LOCTITE Ultra Gel Super Glue 4G (1363589)
- LOCTITE Instant Adhesive, 401 Series, Clear, 0.1 oz, Tube (233641)
- LOCTITE Instant Adhesive, 380, 1 fl oz, Bottle, Black (135423)
- GORILLA GLUE Construction Adhesive, Off-White, 28 oz (105800)
- Loctite Instant Adhesives