Shop All Spray Applicator Guns & Accessories
Loctite
Tube Squeeze Dispenser, Black/Silver, For 50mL Tubes
Mfr # 1083845
Zoro # G2909243
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size For 50mL Tubes
- Type Adhesive
- For Use With 50 mL Tubes
- Color Black/Silver
- Capacity 50 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1083845
- Zoro # G2909243
- UPC # 079340987234
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Dimensions
Size | For 50mL Tubes |
Details
Item | Tube Squeeze Dispenser |
Type | Adhesive |
For Use With | 50 mL Tubes |
Color | Black/Silver |
Capacity | 50 mL |
Application | Improves Bead Positioning For Anaerobic Flange And Gasket Sealing Applications |
Characteristics | Ergonomically Friendly, Peristaltic, Squeezer Design Minimizes Wasted Product Left In Tube |
Dispenses | Loctite Adhesives |
Product Type | Squeeze Dispenser |
Features | Accepts 50 mL Squeeze Tubes, Accurate Positioning of Nozzle for Accurate Beads, High Mechanical Advantage, Smooth Consistent Flow Output |
Description
Tube Squeeze Dispenser, Capacity 50 mL, Color Black/Silver, Dispenses Loctite Adhesives, Features Accepts 50 mL Squeeze Tubes, Accurate Positioning of Nozzle for Accurate Beads, High Mechanical Advantage, Smooth Consistent Flow Output, For Use With 50 mL Tubes, Product Type Squeeze Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plastic Adhesive, 1099 Series, Tan, 1 qt, Can (1099)
- U-POL PRODUCTS UP0713 Dolphin Putty- 30 Oz. (UPL-UP0713)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- LOCTITE Hand Pump, Gray, For 250mL Bottles (88631)
- LOCTITE Hand Pump, Gray, For 50mL Bottles (608966)
- LOCTITE Mixing Nozzle, White, 7-5/16 in (720173)
- LOCTITE Multiple Ratio Two-Part Applicator: EQ-HD14, For 400 mL Cartridge, Black/Gray (2693825)
- LOCTITE Mixing Nozzle, White, 8-13/16 in (720174)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, For 50mL Dual Cartridge (476898)
- GREAT STUFF PRO Spray Applicator Gun, Black/Silver, For 20 to 30 oz Bottles, Aluminum (99046685)
- Loctite Spray Applicator Guns & Accessories