Shop All Gasket Sealants
Loctite
TiteFoam White Polyurethane Foam Foam Foam Sealant 12 oz
Mfr # 1988753
Zoro # G305304718
original price:
$7.85
7% off
new price: $7.29
/ea
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1988753
- Zoro # G305304718
- UPC # 79340648791
- Country of Origin United States
- Category Gasket Sealants
Description
LOCTITE TITE FOAM Gaps & Cracks is a new generation of polyurethane-based insulating foam sealant. It expands to fill seal and effectively insulate gaps and cracks up to 1 inch in size inside and out! Based on purified and concentrated ingredients it provides premium durability for your insulating needs. Loctite TITE FOAM Gaps & Cracks is a bright white color and offers premium durability with its high density flexibility strong adhesion and UV resistance. Use to seal out air moisture and pests in basements or crawlspaces attic hatches and plumbing HVAC or electrical penetrations. Quick and convenient to use and apply TITE FOAM Gaps & Cracks offers an easy insulating spray foam option. It is recommended for use in both interior and exterior environments and is sandable and paintable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- NEWBORN Caulk Gun, Red, Aluminum, 24 oz (620-AL-RED)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- LOCTITE High Temp. Gasket Sealant, 80 mL, Red, Temp Range -75.0 °F - 600.0 °F (135507)
- LOCTITE RTV Silicone Sealant, 80 mL, Black, Temp Range -65 to 450 Degrees F (193996)
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F (198819)
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- PERMATEX Gasket Make Rtv Ult Blue (81724)
- Loctite Gasket Sealants