Shop All Instant Adhesives
Loctite
Super Glue, Professional Series, Clear, .71 oz
Mfr # 1405419
Zoro # G404936230
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size .71 oz
- Color Clear
- Series Professional
- Adhesive Color Clear
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1405419
- Zoro # G404936230
- UPC # 79340687189
- Country of Origin Unknown
- Category Instant Adhesives
Dimensions
Container Size | .71 oz |
Details
Item | Super Glue |
Color | Clear |
Series | Professional |
Adhesive Color | Clear |
Product Form | Liquid |
Description
Loctite professional super glue offers a fast-setting formula in a project-sized bottle. The glue works faster and holds stronger on more surfaces than ordinary instant adhesives thanks to a patented additive. Use on wood, metal leather, rubber, paper, ceramics and plastics. Super-strength formula is ideal for heavy-duty projects and repairs. It dries clear and sets without clamping. Glue is also resistant to moisture, most chemicals and freezing temperatures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Mortar Fix Sealant, Gray, Paste, 101 floz Cartridge (515313)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 1 mL Capsule, Bowl, Pack 100 (21399)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- ELMERS Elmers Products E848D12 Interior Wood Filler; 0.5 Pint (6953228)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- LOCTITE Instant Adhesive, 4204 Series, Clear, 0.7 oz, Tube (172544)
- LOCTITE Loctite LOC1363589 Loctite Ultra Gel Super Glue .14 oz EA (79340686076)
- LOCTITE Instant Adhesive, 455 Series, Light Yellow/Cloudy, 7 oz, Tube (135258)
- LOCTITE Instant Adhesive, 430 Series, Clear, 0.1 oz, Tube (233973)
- LOCTITE Instant Adhesive, 411 Series, Clear, 0.7 oz, Bottle (135446)
- VIBRA-TITE Instant Adhesive, 333 Series, Clear, 1 oz, Bottle (33320)
- Loctite Instant Adhesives