Shop All Instant Adhesives
Loctite
Super Fast Adhesive, 495 Series, Clear, 1 lb, Bottle
Mfr # 209591
Zoro # G7657647
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding Plastic,Bonding Rubber,Repairing
- Materials Bonded Metal, Plastic, Rubber
- Container Size 1 lb
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 209591
- Zoro # G7657647
- Country of Origin Unknown
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Container Size and Type | 1 lb Bottle |
Container Size Range | Greater Than 16 fl oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 20 cps, Minimum Viscosity 40 cps, Series 495, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards A-A-3097 Type II Class 1, MIL-A-46050C Type II Class 1, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No, Interior/Exterior Interior Only
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Foam Tape 18mm x 18mm 864PK (TC242)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/8” wide x 100' Sterling Seal-1 Spool (EJS1500.125100)
- DAP Alex Ultra White Elastomeric Acrylic Latex All Purpose Waterproof Sealant 10.1 oz, 12PK (7079818200)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- LOCTITE Hot Melt Adhesive, 454 Series, Amber, 1 oz, Syringe (1337712)
- LOCTITE Glue Super 5Gm Loctite (230992)
- LOCTITE Loctite Super Glue, 4 gm Carded Tube, Clear, Liquid (1399963)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- LOCTITE Ultra Gel Control Super Glue, Clear, 0.14 fl oz (LOC1363589)
- LOCTITE Longneck Bottle Super Glue, 0.18 oz, Dries Clear (230992)
- SUPER GLUE Epoxy Adhesive, Zapit Series, Gray, 0.14 oz, Dual-Cartridge (90002)
- Loctite Instant Adhesives