Shop All Epoxy & Structural Adhesives
Loctite
Structural Adhesive, E-60HP Series, Amber, Jug, 2:01 Mix Ratio, 35 hr Functional Cure
Mfr # 237110
Zoro # G6168251
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Performance, Chemically Resistant
- Application Bonding
- Color Amber
- For Use On 97042, Mfr. No. 98472
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 237110
- Zoro # G6168251
- UPC # 079340293199
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.69 oz |
Description
Epoxy Adhesive, Compatible Applicator 97042; 98472, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Off-White, Features Extended Work Life for Adjusting Parts During Assembly, For Use With Dual Cartridge Applicator, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Leak Lock Pipe Joint Sealant (HS10004)
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- ZORO SELECT Thread Sealant Tape, 1/2 in W x 21 ft L, 8.5 mil Thick, White, 1 Pk (21TF19)
- WELDBOND Wldbnd Adhesive 5.4Oz (8-50160)
- LOCTITE Adhesive, PC 7218 Series, Gray, Can, 2:01 Mix Ratio, 6 hr Functional Cure (1324008)
- LOCTITE Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio (443946)
- LOCTITE Plastic Adhesive, HY 4060 Series, Tan, 5 oz, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (2205827)
- LOCTITE Stik ‘n Seal Contact Adhesive, 20 gm Carded Tube, Clear, Paste (1360784)
- LOCTITE Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure (996453)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- LOCTITE Adhesive, H3101 Series, Clear, 2 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (2018435)
- Loctite Epoxy & Structural Adhesives